Metal-free, lightweight, wide, sports-fit ESD shoes made from textile upper (not flame-retardant), soft padded tongue and collar plus an extremely flexible, dual-density PUR sole (slip, abrasion and cut resistant, resistant to oil and petrol also withstands brief exposure to heat of approx. 120 °C).
- Climazone technology for improved comfort
- Breathable texile lining
- Removable anti-static comfort insole with moisture control system; orthopaedic insoles possible
- uvex 3D hydroflex® foam insole for exceptional shock absorption in the heel and under the front of the foot
- Shoes width 10 and 12: uvex 3D hydroflex® GEL insole with effective shock-absorbent heel and arch support
- Scuff cap for additional protection
- 100% metal-free xenova® toecap, non magnetic (200 J)
- Flexible, metal-free, puncture resistant midsole
- Fulfils ESD requirements: Resistance to ground inferior to 35 megaohms
Suitable for people allergic to chrome, made from synthetic textiles.
Colour: Black
Sertifikaatit: EN 61340 (ESD); EN ISO 20345:2011; S1P, SRC.