The easy to use Viscolead ADV is suitable for measuring advanced viscosity.
- 10 working memories
- AUTO-TEST with visual and resonant alarm; AUTO-RANGE function
- Temperature reading through PT100 probe
- User-enabled viscosity and temperature calibration
- 10 language options
- USB port for data transfer to a PC
- PPR models with fast spindle switch (push plug and release)
(L) Low viscosity model - (R) Medium viscosity model - (H) High viscosity model
Program features:
Time to torque: Ending of the test upon reaching a programmed torque
Time to stop: Ending of the test upon reaching a programmed time
Precision: +/- 1% full scale of range
Resolution: For a minus viscosity of 10 000 cP: 0,1 cP / For a major viscosity of 10 000 cP: 1 cP / With the low viscosity adapter (LCP-LCP/B): 0,01 cP
Repeatability: 0,2%
Temperature probe range: −10...+150 °C (Resolution: 0,1 °C / Precision: +/- 0,2 °C)
Toimitustiedot: Complete with standard spindles (four for L models and six for H and R models), spindle protector, viscometer stand, temperature probe, carrying case, USB cable and datalogger software.