Self-laminating polyester labels for M611 and BMP™61 printers, type B-461

Toimittaja: Brady
BRDY150858EA 95.1 EUR
BRDY150858 BRDY150859 BRDY150854 BRDY150855 BRDY150856 BRDY150857 BRDY150862 BRDY150853 BRDY150860
Self-laminating polyester labels for M611 and BMP™61 printers, type B-461
Etiketit, tarrat
Self-laminating polyester labels for M611 and BMP™61 printers, type B-461

  • Die-cut labels are supplied on a roll
  • Continuous tape is not cut to length; it is cut by the printer
  • Label thickness is 0,048 mm
  • Maximum service temperature: 110 °C
  • Minimum service temperature: –196 °C
  • Ribbon series: R4300, R6200

Self-laminating polyester (B-461) is a clear film with a matte white printable zone. Ideal for cables, laboratory identification, or general labeling where graphics need to be protected. Good smudge resistance, solvent resistance, and high/low-temperature performance.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR