Reglo gear pump cloud-enabled drive systems with MasterflexLive™, Ismatec®

Toimittaja: Cole Parmer
ISMC78018-82EA 5000 EUR
ISMC78018-82 ISMC78018-81 ISMC78018-84 ISMC78018-83 ISMC78018-86 ISMC78018-85
Reglo gear pump cloud-enabled drive systems with MasterflexLive™, Ismatec®
Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for control.

  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Systems come with a Micropump A-mount gear pump head for flow ranges from 1,7 to 4680 ml/min
  • 5" (12,7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive®, or analogue remote control
  • Compact, benchtop pumps optimise ease of use, accuracy, and reliability
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in volume and time modes
  • Pump lets easily save and retrieve commonly used dispense programs for rapid set up
  • Speed ramping available in volume dispense mode - ensure accuracy and minimise sample loss

The reglo gear pump cloud-enabled drive systems offer precise flow control and highly accurate fluid dispensing ideal for laboratory, process, and field use. All Reglo precision drives include a highly accurate, maintenance-free motor and an easy to navigate touchscreen that makes setup and operation easier than ever. The paired gear pump heads provide smooth pulseless flow for precise, leak-free delivery of fluids. The magnetic drive and static seals keep fluids securely inside and potential contaminants out of the pump head.

MasterflexLive® functionality allows for real-time remote pump control and monitoring. It allows control of all pump parameters, including speed, flow rate, dispense volume, and more. Critical processes can be monitored and adjusted 24/7 without the need for onsite personnel. In addition, push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack available on the rear of drive. A USB connection allows for downloadable firmware updates to be loaded into the pump.

Run dry in about under 30 s
Suction lift, wet: 610 mm (24 in H₂O)

Motor: 100 to 4000 min⁻¹ (motor rpm range)
Viscosity: 0,2 to 1500 cp

Inlet/outlet connections: ¹/₈" NPT (F) inlet × ¹/₈" NPT (F) outlet
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR