Turvasuihku

Toimittaja: Broen Lab
118-1942EA 425 EUR
BROE17.080.429
Turvasuihku
Body shower for ceiling mounting with self-draining head and pull rod.

  • Made of brass with chemical resistant polycoating
  • With self-draining head
  • With steel pull rod
  • Easy to mount and install
  • Pre-mounted valve

Weight: ~2 kg

Connection: G ½" A or G ¾" A
Min. working pressure: 1 bar

Sertifikaatit: EN 15154-1; ANSI Z358.1. TÜV certified
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR